Shop All Sandpaper Sheets
3M
Gold Sheet Roll, 3/4" x 45 yd, P180
Mfr # 2595
Zoro # G7532979
product price: $69.39
/ea
Sold in multiples of 10 for $693.90
$693.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Backing Material Paper
- Width 2-3/4"
- Length 45 yd.
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 2595
- Zoro # G7532979
- UPC # 51131025950
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 2-3/4" |
Length | 45 yd. |
Details
Item | Gold Sheet Roll |
Grit | 180 |
Backing Material | Paper |
Grade | Coarse |
Series | 236U |
Backing Weight | A |
Abrasive Material | Aluminum Oxide |
Color | Gold |
Description
Gold Sheet Roll, 3/4" x 45 yd, P180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, SC, 2in, SF, TR (7000000753)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 40 Grit (10824AF)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 4x5/8-11 (Turbo-1)
- CENTURY DRILL & TOOL Century Drill Emery Cloth Shop Roll 10 Yards 1" Wide 320 Grit (77303)
- 3M Paper Sheet 405U, 5-1/2inx9 in, 500A A-w (7100078006)
- 3M Gold Sheet Roll, 2-3/4" x 45 yd, P240 (2593)
- 3M Scotch-Brite Heavy Duty Scrubber Sponge For Pots and Pans 4.5 in. L 6 pk, 6PK (426)
- 3M Sanding Sheet, 11x9 In, 400 G, SC (7000000318)
- 3M Cloth Sheet, 11" L x 9" W, P180 Grit, PK50 (7000000356)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 320-Grit, PK 25 (99421)
- DIABLO SandNet 11-1/4 in. L X 4-3/16 in. W 100 Grit Ceramic Blend All Purpose Sandpaper 5 pk (DNS431100H05G)
- 3M Sandpaper Sheets