Shop All Monitor Privacy & Antiglare Filters
3M
Gold Frameless Privacy Filter For 23.8" WS Monitor, 16:9 Aspect Ratio
Mfr # GF238W9B
Zoro # G4600414
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 20.75"
- Aspect Ratio 1899-12-30
- Features Privacy, Slide Mount Tab, Blue Light Reduction, Easy Clean, Reversible, Easy to Remove, Easy to Apply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GF238W9B
- Zoro # G4600414
- UPC # 51128008225
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 20.75" |
Height | 11.65" |
Diagonal Monitor Size | 23.8" |
Details
Screen Material | Polymer Film |
Aspect Ratio | 1899-12-30 |
Features | Privacy, Slide Mount Tab, Blue Light Reduction, Easy Clean, Reversible, Easy to Remove, Easy to Apply |
Product Type | Privacy Screen Filter |
Filter Tint | Gold |
Item | Monitor Filters |
Fits Device Type | Flat Panel Monitor |
Mounting | Attachment Strips; Slide Mounts |
Frame Type | Frameless |
Description
3MTM Gold Frameless Privacy Filter For 23.8" Widescreen Monitor, 16:9 Aspect Ratio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM Portable USB 3.0 port expander for laptops (HB30A4AIB)
- ILC Replacement for Garmin 361-00107-00 Battery (361-00107-00 BATTERY GARMIN)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 2 Pack (ML4-6MP21951)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Kid Trax Disney Ride On Toy KT1122TR - 10 Pack (ML4-6MP108251242910)
- 3M High Clarity Privacy Filter for 22" Widescreen Monitor, 16:10 Aspect Ratio (HC220W1B)
- 3M COMPLY Magnetic Attach, For Full Screen Monitor Filters (7100262756)
- 3M 24.0" Privacy Filter, PF240W9 (PF240W9B)
- 3M COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio (7100259614)
- 3M Privacy Filter for 27in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF270W9EM)
- 3M Privacy Filter for 32 in Monitors 169 PF320W9B Black, Glossy, Matte, Black (MMMPF320W9B)
- INNOVERA Blackout Privacy Filter for 20" Widescreen LCD Monitor, 16:9 Asp Ratio (IVRBLF20W9)
- 3M Monitor Privacy & Antiglare Filters