Shop All Monitor Privacy & Antiglare Filters
3M
Gold Frameless Privacy Filter for 15.6in Widescreen Laptop, 16:9 AR
Mfr # GF156W9B
Zoro # G601860130
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size Yes
- Screen Material Polymer Film
- Width 13.56"
- Material Polymer Film
- Includes Mounting Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GF156W9B
- Zoro # G601860130
- UPC # 51128788820
- Country of Origin United States
- Category Monitor Privacy & Antiglare Filters
Dimensions
Screen Size | Yes |
Width | 13.56" |
Height | 7.62" |
Size | 15.6" |
Details
Screen Material | Polymer Film |
Material | Polymer Film |
Includes | Mounting Tabs |
Weight | 0.67 lbs |
Aspect Ratio | 0.672916666666667 |
Filter Tint | Gold/Reversible to Glossy Black |
Frame Type | Frameless |
Mounting | Attachment Strips; Slide Mounts |
Fits Device Type | Laptop |
Item | Monitor Filters |
Description
3M Gold Privacy Filters project a vibrant gold shield to prying eyes from the side, while you get incredible clarity so your confidential information is visible only to you. 3M Gold Privacy Filters fade to black starting at the 30-degree side angle, are great for high-resolution laptops and monitors, are reversible to black glossy and reduce 35% of blue light transmission.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Verathon Vm02h223l-r Battery Retrofit (VM02H223L-R BATTERY RETROFIT VERATHON)
- BUSHNELL Bushnell Marine 7 x 50 Waterproof/Fogproof Binoculars (137501)
- MOTOROLA Holster, Swivel Belt (53961)
- ILC Replacement for Tripp Lite Rbc24-sutwr Battery (RBC24-SUTWR BATTERY TRIPP LITE)
- 3M Frameless Blackout Privacy Filter for 24in Widescreen Monitor, 16:9 AR (PF240W9B)
- 3M 24" HighClrty PrvcyFltr WSMntr, HC240W9B (HC240W9B)
- 3M COMPLY Magnetic Attach Privacy Filter for 27" Widescreen Monitor, 16:9 Aspect Ratio (7100259614)
- 3M COMPLY Magnetic Attach Privacy Filter for 23" Widescreen Monitor, 16:9 Aspect Ratio (7100259462)
- 3M Antiglare Frameless Filter for 14" Widescreen Laptop, 16:9 Aspect Ratio (AG140W9B)
- 3M 3M Privacy Filter For 34.0In Widescreen (PF340W2B)
- 3M Privacy Filter for 24.5in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF245W9EM)
- 3M Monitor Privacy & Antiglare Filters