Shop All Adhesive Discs
3M
Gold Disc Dust Free, 6" dia., P320 Grit
Mfr # 1075
Zoro # G9221799
product price: $0.99
/ea
Sold in multiples of 8 for $7.92
$7.92
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design Vacuum
- Abrasive Material Aluminum Oxide
- Grade Medium
- Backing Material Paper
- Series 216U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1075
- Zoro # G9221799
- UPC # 00051131010758
- Country of Origin Canada
- Category Adhesive Discs
Dimensions
Disc Diameter | 6" |
Details
Item | Dust-Free Gold Disc |
Vacuum Hole Design | Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Backing Material | Paper |
Series | 216U |
Abrasive Type | Coated |
Abrasive Grit | P320 |
Color | Gold |
Back Mounting Type | Hook and Loop |
Description
Gold Disc Dust Free
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 4in, 36G, TR, PK100 (7000148152)
- TANIS BRUSH Hand Held Tube Brush, .006, SS, 7/16" dia. (05056)
- CENTURY DRILL & TOOL Metal Cutting Blade, 7x3/32 in., Type 1A (08707)
- CGW ABRASIVES Flap Whl, 3x1x1/4, Med, 80G (36212)
- 3M Roloc Surface Conditioning Disc Tr, 2"X Nh, Grit A Medium0 (48011-05527)
- 3M Surface Conditioning Disc, Roloc Cloth Disc 361F, 2", Grit P120 (51144-22403)
- 3M PSA Disc Roll, No Hole, 5 In, P80G, PK2 (7100053536)
- 3M PSA Sanding Disc, Grit 400, 5" dia., PK100 (7100199692)
- 3M PSA Sanding Disc, AlO, Cloth, 3 In, 80 Grit (60440201832)
- 3M CUBITRON II 60G (MMM33437)
- ARC ABRASIVES 24" Zirconia Alumina Cloth PSA Disc, 36 Grit (30570ZA)
- 3M Adhesive Discs