Shop All Safety Goggles
3M
GoggleGear 500 Series Scotchgard Anti-Fog Goggles, Clear 500 Series
Mfr # MMMGG501SGAF
Zoro # G901839027
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Frame Color Gray; Gray
- Features Anti-fog; Adjustable Strap; Ventilation
- Series 500
- Lens Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMMGG501SGAF
- Zoro # G901839027
- UPC # 51131274556
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Width | 2.5" |
Details
Item | GoggleGear 500 Series Scotchgard Anti-Fog Goggles |
Lens Material | Polycarbonate |
Frame Color | Gray; Gray |
Features | Anti-fog; Adjustable Strap; Ventilation |
Series | 500 |
Lens Color | Clear |
Standards | ANSI Z87.1-2010; CSA Z94.3; EN 166:2001 |
Description
Safety goggles feature a durable, anti-fog coating that's bonded to the lens to resist fogging for longer, even after washing multiple times. Advanced Scotchgard coating produces a reduced-contact angle, flattening the water beads into a thin, transparent film of water to allow light to pass through and ensure you maintain a clear vision of your surroundings. Plus, it withstands disinfection with diluted bleach soaking or alcohol wipes without losing its anti-fog performance. Safety goggles with indirect ventilation are perfect for working in hot/humid conditions, indoor/outdoor work, physically demanding tasks, climate-controlled areas and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMSAFETY PM Link For Gas Monitors (PM100/400 IR-LINK)
- ISOTUNES Link Aware Bluetooth Earmuff, Ambient Lst (IT-35)
- SHOWA ATLAS Glove Atlas Therma Med (451M-08.RT)
- PIP Hi-Vis Shirt, Short Sleeve, Lm Yl, 2XL (312-1250B-LY/2X)
- 3M Safety Goggles, Clear Antifog Coating Lens (50051131274551)
- 3M Protective Eyewear, Wraparound, Adj.Headband, BK/Clear (MMM91264H1DC)
- 3M Safety Goggles, Clear Anti-Fog Lens, Centurion Series (40305-00000-10)
- 3M Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Centurion Series (40301-00000-10)
- 3M Safety Goggles, Clear Anti-Fog Lens, 334 Series, 10PK (40661-00000-10)
- 3M Safety Goggles with Chin Protector, Clear Anti-Fog Lens, Modul-R Series (40658-00000-10)
- KLEENGUARD Impact Resistant Safety Goggles, Shade 5.0 Anti-Fog Lens, Wildcat Series (20529)
- 3M Safety Goggles