Shop All Hot Melt Adhesives
3M
Glue, White, 5/8 in Dia, 8 in L, 40 sec Begins to Harden, 154 PK
Mfr # 3764
Zoro # G4330496
product price: $437.99
/pk 154, $2.84/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Quadrack Sticks
- Diameter 5/8 in
- Length 8 in
- Materials Bonded Acrylic, Ceramic, Foam, Glass, Plastic
- Working Time 40 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3764
- Zoro # G4330496
- UPC # 00021200760549
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 5/8 in |
Length | 8 in |
Diameter - Glue Sticks | 5/8 in |
Length - Glue Sticks | 8 in |
Container Size | 5 gal |
Description
Hot Melt Adhesive, Color Clear, Diameter 5/8 in, Length 8 in, Melting Temperature 350 Degrees to 385 Degrees F, Product Format Quadrack Sticks, Series 3764, Working Time 40 sec, Maximum Viscosity 6,000 cps, Minimum Viscosity 6,000 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features 100 Percent Solids, Impact Resistant, Resilience for A Long-Lasting Bond, Thermoplastic, High Tack No, Low Odor No, Materials Bonded Acrylic, Ceramic, Foam, Glass, Plastic, Pressure Sensitive No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Sealant, 300 mL, Cartridge, Black, Silicone Base (231232)
- LIQUID NAILS Floor Adhesive, Subfloor & Deck Series, Beige Tan, 10 oz, Cartridge (LN-602)
- SCOTCH Spray Mount, 10.25oz, 6065, 12/pk, PK12 (6065)
- VULKEM Vulkem 116 Sealant- 20 oz Sausage, Buff, PK 15 (SL-TC-VLKM116-20-15-BF)
- 3M Hot Melt Adhesive, Tan, 5/8 in Dia, 8 in L, 45 sec Begins to Harden, 154 PK (3747)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 50 sec Begins to Harden, 242 PK (3738)
- 3M Activator, Light Brown, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 154 PK (3762)
- 3M Epoxy Adhesive, Gray, 5/8 in Dia, 2 in L, 45 sec Begins to Harden, 528 PK (3748 TC)
- 3M Glue Kit, Tan, 5/8 in Dia, 8 in L, 30 sec Begins to Harden, 165 PK (3731)
- 3M Instant Adhesive, Clear, 1/2 in Dia, 12 in L, 35 sec Begins to Harden, 143 PK (3762)
- 3M Epoxy Adhesive, Clear, 1 in Dia, 3 in L, 30 sec Begins to Harden, 264 PK (3797 PG)
- 3M Hot Melt Adhesives