Shop All Instant Adhesives
3M
Glue Stick, Scotch-Weld Instant Adhesives Series, Clear, 0.71 oz, Bottle
Mfr # SF100
Zoro # G806170904
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Foam, Glass, Leather, Metal, Paper, Plastic, Rubber, Wood
- Container Size 0.71 oz
- Container Type Bottle
- Working Time 4 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SF100
- Zoro # G806170904
- UPC # 00048011626314
- Country of Origin United Kingdom
- Category Instant Adhesives
Dimensions
Container Size | 0.71 oz |
Container Size Range | 0.5 fl oz to 1 fl oz |
Container Size and Type | 0.71 fl oz Bottle |
Description
Super Fast Instant Adhesive, Adhesive Color Clear, Container Size 0.71 fl oz, Container Type Bottle, Cure Method Humidity, Maximum Viscosity 100 cps, Minimum Viscosity 20 cps, Series SF100, Built-in Dispenser Type Dropper, Features Low Viscosity Adhesive, Precise Dropping Application, Strong Bond, Materials Bonded Cardboard, Ceramic, Cork, Fabric, Felt, Foam, Glass, Leather, Metal, Paper, Plastic, Rubber, Wood
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX Anaerobic Activator, 24163 (24163)
- 3M Masking Tape, Continuous Roll, PK48 (101+)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Silver, Temp Range Up to 400 Degrees F (475375)
- KEENEY MFG T-Rex Duct Tape 30Yd (241358)
- 3M Instant Adhesive Surface Activator, Scotch-Weld CA8 Series, 12 PK (CA8)
- 3M Instant Adhesive, Scotch-Weld CA100 Series, 12 PK (CA100)
- 3M High Strength Contact Adhesive 14.6 oz (90-DSC)
- 3M 3M Plastic & Rubber Instant Adhesive, 20 g, Pack of 10 (PR1500)
- 3M Duramix Super Fast Adhesive, 4747 (MMM4747)
- 3M Activator, 8155 Series, Clear, 1 L, Bottle 12 PK (08155)
- GORILLAPRO Rubber Toughened Instant Adhesive Black Semi-Gel (CA500RT)
- 3M Instant Adhesives