Shop All Epoxy & Structural Adhesives
3M
Glue Stick, 1838L Series, Clear, Can, 6 PK, 1:01 Mix Ratio, 8 hr Functional Cure
Mfr # 1838L
Zoro # G5864747
product price: $2,609.99
/pk 6, $435.00/ea
Free Shipping & Returns
$2,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Kit
- Application May be applied with spatula, trowel, or flow equipment.
- Color Clear
- For Use On Glass, Masonry, Metal, Plastic, Rubber, Wood
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1838L
- Zoro # G5864747
- UPC # 00021200226465
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 32.0 oz |
Description
Epoxy Adhesive, Compatible Applicator 3M EPX, Compatible Primer EC-3901, Container Type Can, Cure Method Ambient, Cured Color Clear, Features High Shear Strength, Low Viscosity, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood, VOC Content Weight 2.4 g/L, VOC Content Weight Percentage 0.24 Percent, Water Resistance Not Water-Resistant, Working Time 1 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Sealant Sili Rubb Clear 2.8Oz (7079800756)
- DEVCON Mark V Mix Nozzle 50ml (MAH 06-21T)
- SILICONE I GE Window & Door White Silicone 1 Window and Door Caulk Sealant 10.1 oz (2749483)
- SHURTAPE Gaffers Tape, 50m x 48mm, Gray, PK24 (P- 628)
- 3M Epoxy Adhesive High Density/Regular (2214265)
- 3M Epoxy Adhesive, DP420 Series, Off-White, Dual-Cartridge, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- 3M Wood Glue, Scotch-Weld DP100 Series, Off-White, 1 gal, Jug (DP100)
- 3M Epoxy Adhesive, DP100 Series, Clear, Dual-Cartridge, 1:01 Mix Ratio, 20 min Functional Cure (100)
- 3M Potting Compound, Series 2216, PK6 (2216)
- 3M Hot Melt Adhesive, 2216 Series, Yellow, Can, 2 PK, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- AEGIS Adhesive Dots, EP2400 Series, Clear, 1/2 in (Round), Dot, 1:01 Mix Ratio, 30 min Functional Cure (KIT EP2400)
- 3M Epoxy & Structural Adhesives