Shop All Hot Melt Glue Guns
3M
Glue Gun, 120V, 500 W, 6 lb/hr
Mfr # 89396
Zoro # G6902183
product price: $1,405.99
/ea
Free Shipping & Returns
$1,405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Magazine Feed
- Voltage 120V
- Output 6 lb/hr
- Glue Stick Capacity 1 in x 3 in
- Operating Temp. 265 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 89396
- Zoro # G6902183
- UPC # 00021200893964
- Country of Origin United States
- Category Hot Melt Glue Guns
Dimensions
Compatible Glue Stick Diameter | 1 in |
Details
Item | Glue Gun |
Type | With Magazine Feed |
Voltage | 120V |
Output | 6 lb/hr |
Glue Stick Capacity | 1 in x 3 in |
Operating Temp. | 265 Degrees F |
Watts | 500 W |
Characteristics | Modifies the bench-mounted 3M(TM) Scotch-Weld(TM) Hot Melt Applicator PG II or 3M(TM) Scotch-Weld(TM) Hot Melt Applicator PG II LT applicator for semi-automatic adhesive loading. Holds 12 adhesive sticks |
Function | Reduces the need for frequent reloading and helps increase production. |
For Use With | 3M Scotch-Weld PG Hot Melt Adhesive Sticks |
Tool Weight | 4.3 lb |
Includes | 9921 Brass Tip, 9946 Brass Tip, Magazine Feed, Stand |
Series | PG II LT with Magazine Feed |
Operation Style | Palm Lever |
Brand & Series | 3M PG II LT with Magazine Feed |
Maximum Operating Temperature | 265 Degrees F |
Power Source | Corded |
Compatible Format | Smooth Sticks |
Temperature Set Points | 265 Degrees F |
Output Rate | 6 lb/hr |
Wattage | 500 W |
Description
Glue Gun, Operation Style Palm Lever, Compatible Format Smooth Sticks, Maximum Operating Temperature 265 Degrees F, Output Rate 6 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 4.3 lb, Series PG II LT with Magazine Feed, Temperature Set Points 265 Degrees F, Compatible Glue Stick Diameter 1 in, For Use With 3M Scotch-Weld PG Hot Melt Adhesive Sticks, Includes 9921 Brass Tip, 9946 Brass Tip, Magazine Feed, Stand, Wattage 500 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4905 VHB Tape 0.75" x 0.75", Clear, 20 mil, 250PK (4905)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- MINWAX Wood Color Fill Stick Pencil #8 for Driftwood Provincial (110086666)
- ACRYLPRO Glue Ceramic Tile Gal (ARL40001-2)
- 3M Hot Melt Applicator, 9 7/8 in L, 110 to 230 V, 2.6 lb/hr (TC/TC-Q GEN II)
- 3M Glue Gun, 120V, 500 W, 7.5 lb/hr (22033)
- 3M Glue Gun, 120V, 500 W, 6 lb/hr (89395)
- 3M Hot Melt Applicator, 120V, 4 lb/hr (AE GEN II)
- 3M Hot Melt Applicator, 9 7/8 in L, 110 to 230 V, 3.5 lb/hr (TC/TC-Q GEN II)
- ARROW FASTENER Dual Temp Glue Gun (GT20DT)
- SUREBONDER Heavy-Duty High Temperature Professional Glue Gun PRO2-100 - 110 / 120V 100W (606PRO2100)
- 3M Hot Melt Glue Guns & Accessories