Shop All Hot Melt Glue Guns
This Product is Discontinued
3M
Glue Gun, 120 V, 150 W, 3.5 lb/hr (Discontinued)
Mfr # 89445
Zoro # G7591911
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type With Quadrack(TM) Converter and Palm Trigger
- Voltage 120 V
- Output 3.5 lb/hr
- Glue Stick Capacity 5/8 in x 2 in
- Operating Temp. 385 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 89445
- Zoro # G7591911
- UPC # 00021200894459
- Country of Origin United States
- Category Hot Melt Glue Guns
Dimensions
Compatible Glue Stick Diameter | 5/8 in |
Details
Item | Glue Gun |
Type | With Quadrack(TM) Converter and Palm Trigger |
Voltage | 120 V |
Output | 3.5 lb/hr |
Glue Stick Capacity | 5/8 in x 2 in |
Operating Temp. | 385 Degrees F |
Switch Type | Palm Trigger |
Characteristics | Already assembled |
For Use With | Q Adhesive |
Watts | 150 W |
Output Rate | 3.5 lb/hr |
Series | TC with Quadrack Converter |
Temperature Set Points | 385 Degrees F |
Brand & Series | 3M TC with Quadrack Converter |
Maximum Operating Temperature | 385 Degrees F |
Power Source | Corded |
Wattage | 150 W |
Operation Style | Palm Lever |
Compatible Format | Quadrack Sticks |
Description
Glue Gun, Operation Style Palm Lever, Compatible Format Quadrack Sticks, Maximum Operating Temperature 385 Degrees F, Output Rate 3.5 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 13.8 oz, Series TC with Quadrack Converter, Temperature Set Points 385 Degrees F, Compatible Glue Stick Diameter 5/8 in, For Use With Q Adhesive, Wattage 150 W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.