Shop All Hot Melt Glue Guns
This Product is Discontinued
3M
Glue Gun, 120 V, 150 W, 2.6 to 3.5 lb/hr (Discontinued)
Mfr # POLYGUN LT
Zoro # G2950132
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 V
- Output 2.6 to 3.5 lb/hr
- Glue Stick Capacity 5/8 in x 2 in
- Characteristics Precise, Even Adhesive Delivery, Exclusive Cartridge Holder and Non-fatiguing Thumb Operation
- Watts 150 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # POLYGUN LT
- Zoro # G2950132
- UPC # 00021200822452
- Country of Origin United States
- Category Hot Melt Glue Guns
Dimensions
Size | 5/8 |
Compatible Glue Stick Diameter | 5/8 in |
Details
Item | Glue Gun |
Voltage | 120 V |
Output | 2.6 to 3.5 lb/hr |
Glue Stick Capacity | 5/8 in x 2 in |
Characteristics | Precise, Even Adhesive Delivery, Exclusive Cartridge Holder and Non-fatiguing Thumb Operation |
Watts | 150 W |
Operating Temp. | 265 Degrees F |
Function | Delivers Up to 2.6 Pounds of Jet-melt Adhesive Per Hour |
For Use With | Low Melt Adhesives |
Output Rate | 2.6 lb/hr |
Temperature Set Points | 265 Degrees F |
Wattage | 150 W |
Brand & Series | 3M LT |
Maximum Operating Temperature | 265 Degrees F |
Compatible Format | Smooth Sticks |
Power Source | Corded |
Operation Style | Thumb |
Series | LT |
Description
Glue Gun, Operation Style Thumb, Compatible Format Smooth Sticks, Maximum Operating Temperature 265 Degrees F, Output Rate 2.6 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 10 oz, Series LT, Temperature Set Points 265 Degrees F, Compatible Glue Stick Diameter 5/8 in, For Use With Low Melt Adhesives, Wattage 150 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.