Shop All Hot Melt Glue Guns
This Product is Discontinued
3M
Glue Gun, 120 V, 150 W, 2.6 lb/hr (Discontinued)
Mfr # 89447
Zoro # G7515304
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 V
- Output 2.6 lb/hr
- Glue Stick Capacity 5/8 in x 2 in
- For Use With LM Q Adhesive
- Includes Includes quadrack converter, a standard 0.093 in tip and palm trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 89447
- Zoro # G7515304
- UPC # 00021200894473
- Country of Origin United States
- Category Hot Melt Glue Guns
Dimensions
Compatible Glue Stick Diameter | 5/8 in |
Details
Item | Glue Gun |
Voltage | 120 V |
Output | 2.6 lb/hr |
Glue Stick Capacity | 5/8 in x 2 in |
For Use With | LM Q Adhesive |
Includes | Includes quadrack converter, a standard 0.093 in tip and palm trigger |
Function | Low-melt version of 3M(TM) Scotch-Weld(TM) Adhesives |
Watts | 150 W |
Switch Type | Palm Trigger |
Operating Temp. | 265 Degrees F |
Features | Melt-on-Demand or Progressive Feed Technology |
Brand & Series | 3M LT with Quadrack Converter |
Series | LT with Quadrack Converter |
Operation Style | Palm Lever |
Temperature Set Points | 265 Degrees F |
Power Source | Corded |
Compatible Format | Quadrack Sticks |
Maximum Operating Temperature | 265 Degrees F |
Wattage | 150 W |
Output Rate | 2.6 lb/hr |
Description
Glue Gun, Operation Style Palm Lever, Compatible Format Quadrack Sticks, Maximum Operating Temperature 265 Degrees F, Output Rate 2.6 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 13.8 oz, Series LT with Quadrack Converter, Temperature Set Points 265 Degrees F, Compatible Glue Stick Diameter 5/8 in, Features Melt-on-Demand or Progressive Feed Technology, For Use With LM Q Adhesive, Includes Palm Trigger, Quadrack Converter, Standard 0.093 in Tip, Wattage 150 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.