Shop All Epoxy & Structural Adhesives
3M
Glue, DP805 Series, Clear, 1 gal, Dual-Cartridge, 1:01 Mix Ratio, 140 min Functional Cure
Mfr # DP805
Zoro # G7749434
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Viscosity
- Application Bonding
- Color Clear
- For Use On 3M(TM) Dispensing Equipment
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DP805
- Zoro # G7749434
- UPC # 00638060089828
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 1 gal |
Size | 1.5 oz |
Description
Acrylic Adhesive, Compatible Applicator 3M EPX, Compatible Mixer Tip 7100104991, Compatible Primer EC-3901 for Glass, Container Type Dual-Cartridge, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Yellow, Features High Tensile Stength, Minimal Surface Preparation, For Use With Applicator, Mixing Tip, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 72mm x 55m, 11 mil, White (398)
- ZORO SELECT Double Sided Tape, Acrylic, 0.5" W (TC10110-0.5" X 5YD)
- DAP Elastopatch Textured 02 gal, PK2, 1 Ga, Off White (7079812290)
- SUPER GLUE Instant Adhesive, 0.07 fl oz, Tube, Clear, 12 Pack (15187)
- 3M Hot Melt Adhesive, 2216 Series, Yellow, Can, 2 PK, 2:03 Mix Ratio, 12 hr Functional Cure (2216)
- 3M Adhesive Remover, 2216 Series, Purple, 32 oz, Trigger Spray Bottle, 2 PK, 1:01 Mix Ratio (2216)
- 3M Structural Adhesive, DP420NS Series, Dual-Cartridge, 2:1 Mix Ratio (DP420NS882)
- 3M Marine Adhesive Sealant, Fast Cure, White (5200)
- 3M Hot Melt Adhesive, DP100 Series, Off-White, Dual-Cartridge, 6 PK, 1:01 Mix Ratio (100)
- 3M Adhesive Remover, DP125 Series, Clear, 4 oz, Bottle, 1:01 Mix Ratio, 150 min Functional Cure (125)
- USA INDUSTRIALS Sikadur 31 LPL Series, Concrete Gray, 2 gal, Pail (SIKA-107388)
- 3M Epoxy & Structural Adhesives