Shop All Foil Tape
3M
Glass Foil Tape, 3/4 In. x 36 Yd., Silver
Mfr # 3M 363 3/4" X 36YD
Zoro # G4239532
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 3/4"
- Length 36 yd.
- Duct Tape Length 36 yd.
- Width 3/4"
- Performance Temp. -65 Degrees to 600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 3/4" |
Length | 36 yd. |
Duct Tape Length | 36 yd. |
Width | 3/4" |
Tape Length | 36 yd |
Tape Width | 3/4 in |
Metric Tape Length | 32.9 m |
Imperial Tape Length | 36 yd |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 363, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll, Series 363
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 13 mil, White (357)
- HARPSTER OF PHILIPSBURG White Tarp Repair Tape - 2" x 35' (Tape - White)
- SCOTCH 24" x 30 Yds ScotchBlue Pre-Taped Painters Plastic/Edge-Lock/Dispenser (PTD2093EL-24)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 12 Gun Use Cans, 1 Spray Foam Gun, 1 Spray Foam Cleaner, 14PK (12FC1FGC1SG)
- 3M Foil Tape, Copper, 1" x 36 yd. (1126)
- 3M Foil Tape, 1 In. x 5 Yd., Shiny Silver (433)
- 3M Foil Tape, 3 in x 36 yd, Aluminum (3M 363 3" X 36YD)
- 3M Foil Tape, 1/2 In., Shiny Silver, PK100 (425)
- 3M Foil Tape, 1 in x 36 yd, Aluminum (3M 363 1" X 36YD)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 1" W (1-5-1521CW)
- NASHUA Foil Tape with Liner, 72mm x 46m, Silver (322)
- 3M Foil Tape