Shop All Foil Tape
3M
Glass Foil Tape, 2 In. x 5 Yd., Silver
Mfr # 363
Zoro # G4293204
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 600 Degrees F
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Tape Width | 2" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 2" |
Tape Length | 5 yd |
Tape Width | 2 in |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 2 in |
Metric Tape Length | 4.6 m |
Metric Tape Width | 50.8 mm |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 363, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll, Series 363
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, White, Silicone Elastomer Base (4045039)
- CUSTOM BUILDING PRODUCTS Custom Building Products 1514819 PC38010S-6 Caulk Tile Sanded Haystack- pack of 3 (1514819)
- M-D CAULK BACKR ROD 1/2 in. X20' (71480)
- 3M Epoxy Adhesive, DP8005 Series, Black, Dual-Cartridge, 10:01 Mix Ratio, 3 hr Functional Cure (8005)
- 3M 3M Foil Tape 3340 Silver, 2-1/2 in x 50 yd 4.0 mil (7000124697)
- 3M Foil Tape, 6 In. x 5 Yd., Shiny Silver (438)
- 3M Glass Foil Tape, 1 in x 36yd, Silver, PK36 (363)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 3" W (3-5-1521CW)
- 3M Foil Tape with Liner, 6In. x 5 Yd., Silver (433L)
- 3M Glass Foil Tape, 2 in x 37yd, Silver, PK24 (363)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Tape