Shop All Foil Tape
3M
Glass Foil Tape, 2 in x 37yd, Silver, PK24
Mfr # 363
Zoro # G5482933
product price: $9,269.99
/pk 24, $386.25/ea
Free Shipping & Returns
$9,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Length 37 yd.
- Duct Tape Length 37 yd.
- Performance Temp. -65 Degrees to 600 Degrees F
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2" |
Length | 37 yd. |
Duct Tape Length | 37 yd. |
Width | 2" |
Diameter | 4-21/64" |
Tape Length | 37 yd |
Tape Width | 2 in |
Tape Core Diameter | 1 1/2 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 37 yd |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 33.8 m |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 363, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 37 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 37 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll, Series 363
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMOWOOD Wood Filler Pail Natural/Tupelo Original Wood Filler (36001126)
- KOOL SEAL Elastomeric Roof Coating, 4.75 gal, Pail, White (KS0063900-20)
- FROGTAPE .94" x 60 Yds Frog Tape Delicate Surface Painter's Masking Tape (240482)
- GORILLA GLUE Sealant, 10 oz, Cartridge, Clear, Silicone Base (108311)
- 3M Foil Tape, 2 In., Shiny Silver, PK50 (425)
- 3M Foil Tape, Aluminum, Silver, 51mm W, PK24 (425)
- 3M Foil Tape with Liner, 2In. x 5 Yd., Silver (433L)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (420)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Glass Foil Tape, 1 in x 36yd, Silver, PK36 (363)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Tape