Shop All Foil Tape
This Product is Discontinued
3M
Glass Foil Tape, 2 In. x 36 Yd., Silver (Discontinued)
Mfr # 3M 363 2" X 36YD
Zoro # G5198986
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duct Tape Width 2"
- Length 36 yd.
- Duct Tape Length 36 yd.
- Performance Temp. -65 Degrees to 600 Degrees F
- Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 2" |
Length | 36 yd. |
Duct Tape Length | 36 yd. |
Width | 2" |
Tape Length | 36 yd |
Tape Width | 2 in |
Imperial Tape Width | 2 in |
Metric Tape Length | 32.9 m |
Metric Tape Width | 50.8 mm |
Imperial Tape Length | 36 yd |
Description
Glass Foil Tape
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.