Shop All Foil Tape
3M
Glass Foil Tape, 1/2 In. x 5 Yd., Silver
Mfr # 363
Zoro # G4293186
original price:
$27.99
14% off
new price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Length 5 yd.
- Duct Tape Length 5 yd.
- Width 1/2"
- Performance Temp. -65 Degrees to 600 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Duct Tape Width | 1/2" |
Length | 5 yd. |
Duct Tape Length | 5 yd. |
Width | 1/2" |
Tape Width | 1/2 in |
Tape Length | 5 yd |
Imperial Tape Length | 5 yd |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 4.6 m |
Metric Tape Width | 12.7 mm |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 363, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll, Series 363
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Contact Cement, White Series, Green, 24 hr Full Cure, 1 pt, Can (5027)
- ZORO SELECT Electrical Tape, 7 mil, 3/4" x 66 ft., White (19N737)
- IRION-AMERICA Nozzle Tip for Foam Guns (781421)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Purple (165PR4A)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- 3M Foil Tape, Silver, Aluminum, 60 yd. L, PK36 (425)
- 3M Damping Foil Tape, 1 In. x 5 Yd., Silver (2552)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (425)
- NASHUA Foil Tape, 2 13/16 in W x 50 1/4 yd L, 8 mil Thick, Silver, FSK, 1 Pk (FSK)
- 3M Foil Tape