Shop All Foil Tape
3M
Glass Foil Tape, 1/2 In. x 36 Yd., Silver
Mfr # 3M 363 1/2" X 36YD
Zoro # G4244107
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 1/2"
- Length 36 yd.
- Duct Tape Length 36 yd.
- Performance Temp. -65 Degrees to 600 Degrees F
- Tape Thickness 7.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Tape Width | 1/2" |
Length | 36 yd. |
Duct Tape Length | 36 yd. |
Width | 1/2" |
Tape Width | 1/2 in |
Tape Length | 36 yd |
Metric Tape Length | 32.9 m |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 36 yd |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 363, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 36 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll, Series 363
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Plastic Steel Liquid (B) 4 lb (10220)
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK36 (PG500.16G)
- LOCTITE Epoxy Adhesive, 325 Series, Yellow, Syringe, No Mix Mix Ratio, 5 min Functional Cure (135401)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, DC Buff, 3 PK (M9001-1-0)
- 3M Foil Tape, Copper, 1.5" x 36 yd. (1126)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 4 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (431)
- 3M Foil Tape, 3 in x 36 yd, Aluminum (3M 363 3" X 36YD)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 12" W (12-5-1521CW)
- 3M Foil Tape