Shop All Foil Tape
3M
Glass Foil Tape, 1 in x 36yd, Silver, PK36
Mfr # 363
Zoro # G5771997
Free Shipping & Returns
$7,003.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duct Tape Width 2"
- Length 36 yd.
- Duct Tape Length 37 yd.
- Performance Temp. -65 Degrees to 600 Degrees F
- Tape Thickness 7.3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Tape Width | 2" |
Length | 36 yd. |
Duct Tape Length | 37 yd. |
Width | 1" |
Tape Length | 36 yd |
Tape Width | 1 in |
Tape Core Diameter | 1 1/2 in |
Diameter | 4-21/64" |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.9 m |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Description
Foil Tape, Tape Brand 3M(TM), Brand and Series 3M 363, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, General Maintenance & Repair, Safety, Warehouse, Environment Indoor and Outdoor, Imperial Tape Length 36 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 36 yd, Maximum Tape Performance Temperature 600 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 600 Degrees F, Product Form Continuous Roll, Series 363
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, White, Acrylic Polymer Base (18914)
- CS HYDE Tape, UHMW, Acrylc Adh, 10 mil, .75"x18 yd. (19-10A-.75-18)
- ROADPRO Pipe Thread Tape, 1/2x260 (SST901)
- VIBRA-TITE Thread Sealant 1.7 fl oz, Tube, White, Liquid (42050)
- 3M Foil Tape, Copper, 2" x 18 yd. (1245)
- 3M Foil Tape, 2 In. x 5 Yd., Dark Silver (420)
- 3M 3M„¢ VentureTape, HVAC Aluminum Foil Insulation Tape, 2 IN x 50 Yards (7100043755)
- 3M Foil Imperial Tape, Aluminum, 5 yd L, 2" W (2-5-1521CW)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (425)
- 3M 3m„¢ Scotch® Foil Tape 3311, Silver 2 In X 50 Yd (7010340408)
- BERTECH Copper Foil Tape with Conductive Adhesive, 4 In. Wide x 36 Yards Long (CFT-4)
- 3M Foil Tape