Shop All Foil Tape
This Product is Discontinued
3M
Glass Foil Tape, 1 In. x 36 Yd., Silver (Discontinued)
Mfr # 3M 363 1" X 36YD
Zoro # G5562742
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duct Tape Width 1"
- Length 36 yd.
- Duct Tape Length 36 yd.
- Performance Temp. -65 Degrees to 600 Degrees F
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Duct Tape Width | 1" |
Length | 36 yd. |
Duct Tape Length | 36 yd. |
Width | 1" |
Tape Width | 1 in |
Tape Length | 36 yd |
Imperial Tape Width | 1 in |
Metric Tape Length | 32.9 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 36 yd |
Description
Glass Foil Tape
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.