Shop All Duct Tapes
3M
Glass Cloth Electrical Tape 69, PK48
Mfr # 69 3/4"X36YD
Zoro # G2487732
product price: $1,720.99
/pk 48, $35.85/ea
Free Shipping & Returns
$1,720.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Length 36 Linear Yard
- Material Paper
- Duct Tape Grade Premium
- Duct Tape Type Glass Cloth Tape
- Adhesion Strength 40 Ounce
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 69 3/4"X36YD
- Zoro # G2487732
- UPC # 54007274933
- Country of Origin United States
- Category Duct Tapes
Dimensions
Duct Tape Length | 36 Linear Yard |
Details
Material | Paper |
Duct Tape Grade | Premium |
Item | Glass Cloth Electrical Tape 69,,PK 48.00 |
Duct Tape Type | Glass Cloth Tape |
Adhesion Strength | 40 Ounce |
Tape Adhesive | Silicone |
Tape Elongation | 0.05 |
Description
Glass Cloth Electrical Tape 69,,PK 48.00, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Construction Adhesive, All Purpose Series, Tan, 28 oz, Cartridge (27502)
- JOMAR VALVE Pipe Thread Sealant 8 fl oz, Brush-Top Can, Green Stuff, Green, Paste (400-103)
- WEST SYSTEM Fillable Caulk Tubes 2Pk (810-2)
- LOCTITE Instant Adhesive, 409 Series, Clear, 0.7 oz, Tube (135442)
- 3M Vinyl Tape, 5.0 Mil, 1"x36 yds., Red, PK6 (T965764R6PK)
- 3M Tape, Econ, 3/4x1296, Trans (5910341296)
- 3M Duct Tape 6969 Silver, 48Mm X 54.8 M 10.7 Mil (51131-06969)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds., Yellow, PK6 (T967764Y6PK)
- 3M 3M Multi-Purpose Duct Tape 3900 Black, 48 mmx54.8 m 7.7 mil (7000148383)
- 3M General Purpose Vinyl Tape 764 (764)
- 3M 3M 08017 Marine Grade Silicon Sealant, White / 3 oz. (7000120479)
- 3M Duct Tapes