Shop All Pre-Measured Chemicals
3M
Glass Cleaner, 2L Bottle
Mfr # 1L
Zoro # G1588115
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:30
- Fragrance Apple
- Portion Control System Chemicals Glass Cleaner
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1L
- Zoro # G1588115
- UPC # 50048011233579
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Size | 2L |
Cleaner Container Size | 2 L |
Container Size | 2 L |
Description
Glass Cleaner, Chemical Flow Rate Low, Label Number 1L, Label Color Coding Blue, Cleaner Form Liquid, Container Size 2 L, Container Type Trigger Spray Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 11.4, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:69, Concentrated, EPA Registered Yes, Flash Point 120 Degrees F, VOC Content 7 Percent, Fragrance Apple, Standards EPA Registered, Green Seal, OSHA, Surfaces for Use On Glass, Mirror, Porcelain, Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air Supply Hose with Fittings, 20 Ft. (N607)
- ALL-PRO Industrial Repro Liner, 55 Gal, 1.5Mil, Black (EC415415K)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, Black, White, Polyester (BOM413)
- RUBBERMAID COMMERCIAL Waste Receptacles, Outdoor Recycling Bin, Blue, Plastic (FG9W2773BLUE)
- 3M Glass Cleaner, 1.9L Jug (1A)
- 3M Shower Cleaner, 0.5 gal. Jug (51A)
- 3M Bathroom Cleaner, 2L Bottle (4L)
- 3M Bathroom Cleaner, 2L Bottle (51L)
- 3M Industrial Degreaser, 0.5 gal. Jug (26A)
- 3M General Purpose Cleaner, 2L Bottle (8H)
- DIVERSEY High Efficiency Floor Stripper, 2.5L Bottle, 2 PK (95547355)
- 3M Pre-Measured Chemicals & Dispensers