Shop All Pre-Measured Chemicals
3M
Glass Cleaner, 1.9L Jug
Mfr # 1A
Zoro # G0089866
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:69
- Container Type Jug
- Green Certification or Other Recognition Green Seal Certified
- For Use On Glass, Mirrors, Chrome, Porcelain Fixtures, Stainless Steel, Ceramic, Granite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1A
- Zoro # G0089866
- UPC # 50051125858439
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Degreaser Container Size | 0.50 gal. |
Size | 1.9L |
Cleaner Container Size | 0.5 gal |
Container Size | 0.5 gal |
Description
Glass Cleaner, Label Number 1A, Label Color Coding Blue, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Trigger Spray Bottle, Fits Dispenser Series Flow Control, pH Level 11.4, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:70, Concentrated, EPA Registered Yes, Flash Point 120 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards EPA Registered, Green Seal, OSHA, Surfaces for Use On Ceramic, Chrome, Glass, Granite, Mirror, Porcelain, Stainless Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Low-Speed TopLine Autoscrubber Floor Pads 5000, 20in Dia, Grn/Amb, PK5 (5000)
- TOUGH GUY 5 7/8 in Sweep Face Lobby Broom, Synthetic, Black (1VAC2)
- HIGH-TECH CONVERSIONS Wicked Awesome Blue Wipes, Double R, PK9, 9 PK (B40)
- KINGSWAY GROUP Recessed GOJO LTX (KG18)
- 3M Bathroom Cleaner, 2L Bottle (52L)
- 3M Extraction Cleaner, 2L Bottle (27H)
- 3M Cleaner and Disinfectant, 2L Bottle (40L)
- 3M Cleaner and Disinfectant, Bottle, Lavender (42L)
- 3M Sanitizer, 1.9L Jug (16A)
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23H)
- DIVERSEY Grease Release Cleaner, 2.5L Bottle, 2 PK (95192347)
- 3M Pre-Measured Chemicals & Dispensers