Shop All Pre-Measured Chemicals
3M
Glass Cleaner, 1.9L Jug
Mfr # 17A
Zoro # G0089769
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:80
- pH 10 to 10.5
- Chemical No. 17A
- Flash Point 118 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 17A
- Zoro # G0089769
- UPC # 50051125857906
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Degreaser Container Size | 0.50 gal. |
Cleaner Container Size | 0.5 gal |
Size | 1.9L |
Container Size | 0.5 gal |
Description
Glass Cleaner and Protector, Label Number 17A, Label Color Coding Blue, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Trigger Spray Bottle, Fits Dispenser Series Flow Control, pH Level 10.5, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:82, Concentrated, EPA Registered Yes, Flash Point 118 Degrees F, VOC Content 0 Percent, Fragrance Apple, Standards EPA Registered, Green Seal, OSHA, Surfaces for Use On Glass, Mirror
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 7 gal, 22 in Dia., Oil, White, Polypropylene (MAT4109)
- OCEDAR BRANDS HDWD Mop Refill Bonnet (151198)
- PIG Sorbents, 8 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT2001)
- AMPCO SAFETY TOOLS 58" Non-Sparking Push Broom Handle, 1 in Dia, natural, Fiberglass (112559C)
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23H)
- 3M Quat Disinfectant Cleaner, 2L Bottle (5H)
- 3M Industrial Degreaser, 2L Bottle (26H)
- 3M Deodorizer, 2L Bottle (12L)
- 3M Deodorizer, 1.9L Jug (13A)
- 3M Food Service Degreaser, 2L Bottle (7H)
- DIVERSEY Food Service Degreaser, 2.5L Bottle, 2 PK (100839776)
- 3M Pre-Measured Chemicals & Dispensers