Shop All Masking Tapes
3M
General Use Masking Tape 201+, T, PK8
Mfr # 201+
Zoro # G8491538
product price: $16.29
/pk 8, $2.04/ea
$16.29
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesive Rubber
- Tape Elongation 0.08
- Max. Tape Performance Temp. 200 Degree Fahrenheit
- Adhesion Strength 25 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 201+
- Zoro # G8491538
- Country of Origin Canada
- Category Masking Tapes
Details
Item | General Use Masking Tape 201+, T,PK8 |
Adhesive | Rubber |
Tape Elongation | 0.08 |
Max. Tape Performance Temp. | 200 Degree Fahrenheit |
Adhesion Strength | 25 oz/in |
Description
We designed 3M General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE 10x4 Concrete Form Tube (692202)
- 3M Spray Adhesive, Hi-Strength 94CA Series, Clear, 460.8 oz, Aerosol Can (94CA)
- KRAKENBOND Krakenbond Premium Siliconized Caulk - All Purpose, Indoor & Outdoor, Paintable, 10.1 oz, White (KR401WHACS)
- VIBRA-TITE Thread Sealant Tube, White, Liquid (42050)
- 3M Masking Tape, Paper, Tan, 1-1/2", PK24 (201+)
- 3M Scotchblok Masking Paper, 06736, 36inx75 (6736)
- 3M AutomotiveRefinishMaskingTape, 06654, PK24 (06654)
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 3/4" x 60 yds., Tan, 48/Case (T934201)
- 3M Automotive Refinsh Masking Tape, 18mmx55M (MMM6652)
- 3M Automotive Refinish Masking Tape, 233+ (MMM26334)
- PROTAPES Matte Cloth Tape, 2x55yd., Black Cloth (PRO-GAFF)
- 3M Masking & Painter's Tape