Shop All Masking Tapes
3M
General Use Masking Tape, 1"x60 yd.
Mfr # 201+
Zoro # G5132191
product price: $6.29
/ea
Sold in multiples of 71 for $446.59
$446.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Roll
- Material Adhesive: Solvent Free Rubber; Backing: Crepe Paper
- Tensile Strength 19 lb./in.
- Thickness 4.40 mil
- Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 201+
- Zoro # G5132191
- UPC # 888519160039
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 1" |
Length | 60 yd. |
Details
Shape | Roll |
Material | Adhesive: Solvent Free Rubber; Backing: Crepe Paper |
Tensile Strength | 19 lb./in. |
Thickness | 4.40 mil |
Item | General Use Masking Tape,1"x60 yd. |
Performance Temp. | Up to 200 Degrees F |
Adhesion Strength | 25 oz/in |
Max. Tape Performance Temp. | 200 Degree Fahrenheit |
Adhesive | Rubber |
Tape Elongation | 0.08 |
Number of Adhesive Sides | 1 |
Description
We designed 3M General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Patch Drywall Alum 8X8 Inch (09007)
- POLYKEN Cargo-Pit Seam Tape, 2x36 yd, 7 mil, White (296FR)
- WW HENRY ADHESIVE RESLBLE BOND PRESS 4G (12636)
- TAPECASE Metalized Film Tape, Black, 3In x 5Yd (15D493)
- 3M Masking Tape, White, 12" x 750 ft. (70070460699)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 3/4" x 60 yds., Green, 48/Case (T934401)
- 3M Masking Tape, 3/8 in. W, PK10 (233+/401+)
- 3M General Use Masking Tape 201+ Tan, 48Mm X 55 M 4.4 Mil (51115-64742)
- 3M Masking Tape, 55m L, 48mm W (00-021200-43354-2)
- 3M Dirt Trap Material, 36850, 6"x300ft, 4/, PK4 (36850)
- TUFCO/TRIMACO 12x60YD Masking Paper (12912)
- 3M Masking & Painter's Tape