Shop All Masking Tapes
3M
General Use Masking Tape, 12"x60 yd.
Mfr # 201+
Zoro # G5133138
product price: $58.79
/ea
Sold in multiples of 7 for $411.53
$411.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Adhesion Strength 25 oz/in
- Max. Tape Performance Temp. 200 Degree Fahrenheit
- Adhesive Rubber
- Tape Elongation 0.08
- Number of Adhesive Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 201+
- Zoro # G5133138
- UPC # 888519160299
- Country of Origin Canada
- Category Masking Tapes
Details
Item | General Use Masking Tape,12"x60 yd. |
Adhesion Strength | 25 oz/in |
Max. Tape Performance Temp. | 200 Degree Fahrenheit |
Adhesive | Rubber |
Tape Elongation | 0.08 |
Number of Adhesive Sides | 1 |
Description
We designed 3M General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Clear, Latex Polymer Base (18008)
- 3M Epoxy Adhesive, 3549 Series, Gray, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 8 hr Functional Cure (3549 B/A)
- 3M 3M 4016 Double Coated Foam Tape 1" x 5yd, White, 1/16" thick (4016)
- 3M Adhesive Transfer Tape, Rect., 1x4 In, PK5 (F9460PC)
- 3M Advanced Masking Film, 48"x180ft x.35 mil (AMF48)
- 3M ORIGNL TAPE .94x60 6PK (2090-24EP6)
- 3M Masking Tape, Continuous Roll, PK8 (101+)
- 3M Masking Tape, 1" Circle, PK1000 (2380)
- 3M Masking Tape 2"/48mm x 55M Yellow (3M6656)
- 3M 3M™ 2600 Masking Tape, 4.4 Mil, 2" x 60 yds., White, 24/Case (T937260)
- ROLL PRODUCTS Carton Tape, Paper, Red, 1/2 In. x 14 Yd. (48858R)
- 3M Masking & Painter's Tape