Shop All Electrical Tapes
This Product is Discontinued
3M
General Purpose Vinyl Tape 764 White, 2 in x 36 yd 5.0 mil (Discontinued)
Mfr # 70006279403
Zoro # G403454513
This Product is Discontinued
Key Features
- Tape Tensile Strength 13 lb/in
- Width 50.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70006279403
- Zoro # G403454513
- UPC # 21200431852
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Width | 50.8 mm |
Details
Tape Tensile Strength | 13 lb/in |
Description
3M General Purpose Vinyl Tape 764 White, 5.0 mil (0.125 mm) vinyl backing with a rubber adhesive, conformability, good instant adhesion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.