Shop All Pre-Measured Chemicals
3M
General Purpose Cleaner, 2L Bottle
Mfr # 8L
Zoro # G2696477
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Chemicals For Use On Surface Use on Floors, Walls and Other Nonporous Surfaces
- Recommended Dilution 1:35
- Container Size 2 L
- RTU Yield per Container 35 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 8L
- Zoro # G2696477
- UPC # 50048011192111
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Container Size | 2 L |
Size | 2L |
Cleaner Container Size | 2 L |
Description
General Purpose Cleaner, Chemical Flow Rate Low, Label Number 8L, Label Color Coding Red, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 11, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:65, Concentrated, EPA Registered Yes, Flash Point 206.6 Degrees F, VOC Content 0 Percent, Fragrance Citrus, Standards EPA Registered, Green Seal, OSHA, Surfaces for Use On Hard Nonporous Surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 25 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (GFF-97BX)
- 3M Scrubbing Pad 5400N, 14", Green, PK5 (5400N 14 IN)
- TUBTRUGS TUBTRUG EXTRA LARGE (SP75R)
- CAVICIDE Cleaner and Disinfectant, 2 oz. Bottle, Unscented (02CD078002.)
- 3M Shower Cleaner, 0.5 gal. Jug (51A)
- 3M Quat Disinfectant Cleaner, 2L Bottle (5H)
- 3M Floor Speed Stripper, 2L Bottle (6H)
- 3M Neutral Quat Disinfecting Cleaner, 2L Bottle (23L)
- 3M Disinfectant Cleaner Concentrate, 64 oz. Jug (5A)
- 3M Glass Cleaner, 1.9L Jug (17A)
- DIVERSEY Bathroom Cleaner, 2.5L Bottle, 2 PK (93172650)
- 3M Pre-Measured Chemicals & Dispensers