Shop All Depressed Center Wheels
3M
General Purp Depressed Center Whl, 7inx1/4inx7/8in 24, 20/pk
Mfr # DEPRESSED CENTER WHEEL
Zoro # G5444813
product price: $97.85
/pk 20, $4.89/ea
Free Shipping & Returns
$97.85
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arbor Size 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # DEPRESSED CENTER WHEEL
- Zoro # G5444813
- UPC # 00051135923139
- Country of Origin Thailand
- Category Depressed Center Wheels
Dimensions
Arbor Size | 0 |
Details
Item | Gen Purp Depressed Cntr Whl,7"x1/,PK20 |
Description
Gen Purp Depressed Cntr Whl,7 In.x1/,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Single Cut Shape C Regular Length, SC-1, 1/4 (10427)
- COBRA CARBIDE Carbide Burr, Double Cut Shape L Included Angle 14° Reg. Lgth, SL-5, 5/8 (11291)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P100 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775806)
- NORTON ABRASIVES Sanding Sponge, Very Fine, Blue, 4-1/2 in.L (07660782073)
- 3M Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (55956)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87451)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (60440098170)
- 3M Depressed Center Wheels, Type 27, 5 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Ceramic Grain (7100245020)
- 3M Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Ceramic Grain (87455)
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (55991)
- WEILER 4 in Dia, 1/4 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide (57119)
- 3M Depressed Center Wheels