Shop All Mouse Pads & Wrist Rests
3M
Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black
Mfr # WR200B
Zoro # G201860431
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Black
- Material Leather
- Features Ergonomic
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # WR200B
- Zoro # G201860431
- UPC # 638060853221
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 1" |
Width | 30.13" |
Depth | 3.25" |
Details
Item | Mouse Pads & Wrist Rests |
Pad Type | Nonskid |
Color | Black |
Material | Leather |
Features | Ergonomic |
Weight | 2.36 lbs |
Theme | Solid Color |
Base Material | Rubber |
Wrist Filling Material | Gel |
Description
Designed for use with height adjustable desks, the 3M Gel Wrist Rest for standing desks helps provide the support and comfort you need. It's one piece design is wider and deeper than traditional wrist rests for use with both the keyboard and mouse while sitting or standing. The wrap around base with non-slip back keeps it in place and makes it feel like an integral part of your work space. It contains recycled content.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Surveillance Kit, Black (CH-EM2P)
- DURACELL DURA12V 27 Lith Battery (66274)
- BITTEL Hospitality Telephone, Analog, Wall or Desk Black (123S-B)
- DURACELL Battery, Size CR2, Lithium, 3V, PK2 (DLCR2)
- 3M Mouse Pad, Gray, Foam, 8" L, 9" W (MP114-BSD1)
- 3M Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver (WR420LE)
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- 3M Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black (WR310LE)
- 3M Gel Wrist Rest, Black (MMMWR340LE)
- 3M Clear Gel Wrist Rest For Keyboard (WR308DS)
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Blue (IVR50447)
- 3M Mouse Pads & Wrist Rests