Shop All Mouse Pads & Wrist Rests
3M
Gel Wrist Rest for Keyboards, 19x 2 x 3/4, Solid Color
Mfr # WR85B
Zoro # G8238930
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pad Type Nonskid
- Color Black
- Material Polyurethane
- Width 19"
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # WR85B
- Zoro # G8238930
- UPC # 76308722920
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 19" |
Depth | 2" |
Height | 0.75" |
Details
Item | Mouse Pads & Wrist Rests |
Pad Type | Nonskid |
Color | Black |
Material | Polyurethane |
Weight | 0.87 lbs |
Features | Ergonomic |
Theme | Solid Color |
Base Material | Plastic |
Wrist Filling Material | Gel |
Description
3MTM Gel Wrist Rest for Keyboards, 19"x 2" x 3/4", Solid Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Golden Companion II - 2 Pack (ML35-12INTMP2104)
- MIGHTY MAX BATTERY 12V 15AH Battery Replacement for Go Go Elite Traveller SC44E - 4 Pack (ML15-12MP45314221384)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- BLACK BOX High-Density Adapter Panel, Ceramic Sleeves, (12) Lc Duplex Pairs, (JPM468C)
- 3M Wrist Rest, Black, 19/32" H, 1-29/32" L (WR85B)
- 3M Clear Gel Wrist Rest For Keyboard (WR308DS)
- 3M Precise Mouse Pad, Nonskid Repositionable Adhesive Back, 8.5x7 (MP200PS)
- 3M 3M(Tm) Precise(Tm) Mouse Pad w/ Non-Skid Backing, Battery Saving (MP114-BSD1)
- 3M Gel Wrist Rest for Standing Desks, 30.13 x 3.25 x 1, Black (WR200B)
- 3M 3M Gel Wristrest Platform For Keyboard Wr420Le w/ Anti-Microbial (WR420LE)
- SKILLEDPOWER Sailboat Break Away Mouse Pad; Hot Pad or Trivet (SK256352)
- 3M Mouse Pads & Wrist Rests