Shop All Mouse Pads & Wrist Rests
3M
Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black
Mfr # WR310LE
Zoro # G4586414
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Depth 2.75"
- Width 19"
- Features Antimicrobial, Non-skid
- Product Type Wrist Rest
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # WR310LE
- Zoro # G4586414
- UPC # 51131980976
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Depth | 2.75" |
Width | 19" |
Height | 0.75" |
Details
Color | Black |
Features | Antimicrobial, Non-skid |
Product Type | Wrist Rest |
Theme | Solid Color |
Wrist Filling Material | Gel |
Cover Material | Leatherette |
Base Material | Plastic |
Description
3MTM Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp DDL Lamp / Bulb 20V 150w replacement light bulb lamp (DDL LAMP / 20V 150W)
- DURACELL Lithium Coin 2032 3 V 225 Ah Security and Electronic Battery 1 pk (DL2032BPK)
- KENWOOD Carry Case, Nylon (KLH-187)
- MIGHTY MAX BATTERY 12V Solar Panel Charger for 12V 8Ah Big Game Feeder Battery (MAX3512804)
- 3M Antimicrobial Gel Keyboard Wrist Rest Platform, Black/Gray/Silver (WR420LE)
- 3M Mouse Pad Repositionable Adh Backin, PK6 (MP200PS)
- 3M 3M Gel Wristrest Platform For Keyboard Wr420Le w/ Anti-Microbial (WR420LE)
- 3M Gel Antimicrobial Wrist Rest, Black (WR309LE)
- 3M Clear Gel Wrist Rest For Keyboard (WR308DS)
- 3M Wrist Rest, Black, 19/32" H, 1-29/32" L (WR85B)
- FELLOWES Gel Mouse Pad, Wrist Rest, Jewel Tones (98741)
- 3M Mouse Pads & Wrist Rests