Shop All Gasket Sealants
3M
Gasket Adhesive, 5 gal, Yellow
Mfr # 1300L
Zoro # G103669163
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Brush, Spray
- Color Yellow
- Size 5 gal
- Substrates Butyl Rubber, Metal, Neoprene, Plastics, Reclaim, Sb-R, Wood
- Temp. Range -30 to 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1300L
- Zoro # G103669163
- UPC # 00021200199363
- Country of Origin United States
- Category Gasket Sealants
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Container Size and Type | 5 gal Pail |
Container Size Range | Over 16.1 oz |
Description
Gasket Adhesive, Color Yellow, Container Size 5 gal, Container Type Pail, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -30 Degrees F, Series 1300L, Working Time 12 min, Product Form Liquid, For Fluid Type Water, For Material Type Metal, Butyl Rubber, Neoprene, Plastic, SBR, Wood, Resistance Properties Water Resistant, Standards MMM-A-121, VOC Content 657 g/L, Chemical Base Polychloroprene
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF36)
- LOCTITE Hot Melt Adhesive, EA E04 Series, Brown, Dual-Cartridge, 1:01 Mix Ratio, Not Rated Functional Cure (2061385)
- 3M Masking Tape, 72mm W, Tan, PK12 (2519TN)
- 3M Masking Tape, Green, 2.25"x60 yd. (401+)
- 3M Heat-Resistant Neoprene Gasket Sealant, 5 oz, Yellow, Temp Range -30 to 300 Degrees F (1300)
- 3M Low Viscosity Neoprene Gasket Adhesive, 1 qt, Yellow, Temp Range -30 to 300 Degrees F (1300L)
- 3M For Rubber and Gaskets Gasket Sealant, 1 qt, Brown, Temp Range -40 to 180 Degrees F (847)
- 3M Water-Resistant Neoprene Gasket Adhesive, 1 qt, Light Yellow, Temp Range -40 to 180 Degrees F (2141)
- 3M Rubber and Gasket Adhesive, 847, 5 fl oz, Tube, Brown (847)
- 3M Low Viscosity Neoprene Gasket Adhesive, 1 gal, Yellow, Temp Range -30 to 300 Degrees F (1300)
- LOCTITE Solvent Based Gasket Sealant, 1 pt, Red, Temp Range -65 to 500 Degrees F (1540591)
- 3M Gasket Sealants & Makers