Shop All Farm Animal Supplies
3M
Gamgee12X11.5 Absor Pad
Mfr # 1396M
Zoro # G406883556
product price: $25.45
/ea
$25.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Length 11.6 ft
- Width 12 in
- Features Non-Woven, Low-Adherent Cover; Minimizes Wound Disruption And Provides A Fiber And Particle Barrier; Highly Absorbent
- Animal Type Horses, Dogs and Cats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1396M
- Zoro # G406883556
- UPC # 51115052750
- Country of Origin United Kingdom
- Category Farm Animal Supplies
Dimensions
Length | 11.6 ft |
Width | 12 in |
Details
Material | Cotton |
Item | Absorbent Padding |
Features | Non-Woven, Low-Adherent Cover; Minimizes Wound Disruption And Provides A Fiber And Particle Barrier; Highly Absorbent |
Animal Type | Horses, Dogs and Cats |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stadium Chair, Navy (XU-STA-NVY-GG)
- BIRD-X Visual Bird Repellers, Prowler Owl (OWL)
- ILC Replacement For EZGO CUSHMAN TEXTRON 490650724 (49065-0724)
- HOLLAND BAR STOOL CO United States Air Force 13" Solid Wood Clock (WClkPBlkAirFor)
- 3M 3M Rundown Patch (1418)
- LITTLE GIANT Flat Back Bucket Org20Qt (P20FBORANGE6)
- JACKS IMPORTS Midnight Blue Steel Silver Roping Spurs LADIES (11120-L)
- HORSEMEN’S PRIDE INC Horsemen S Pride Mini Feed Tub Black 18 Quart - 011 (38345)
- STEARNS PACKAGINGRPORATION CHG GAL Udder Wash (1205984)
- RIDLEY 47975 50 lbs. Dried Molasses (RI577191)
- VALHOMA Draft Nylon Hobble (1986-D)
- 3M Farm Animal Supplies