Shop All Abrasive Rolls
3M
Full Tapered Cartridge Roll, 80 Grit
Mfr # 7100086096
Zoro # G5106328
product price: $1.19
/ea
Sold in multiples of 100 for $119.00
$119.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 1/2 in
- Series 341D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100086096
- Zoro # G5106328
- UPC # 00051144140336
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 1/2 in |
Diameter | 1/2 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Overall Length | 1 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1/2 in |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series 341D, Backing Material Cloth, Backing Weight X, Grit 80, Maximum Operating Speed 24,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Al/Oxd, 6"x48", 36 Grit, Coated, 6" W, 48" L, 36 Grit, Aluminum Oxide (49464)
- 3M Expanding Drum, 2x2in, 6000 RPM, 1/4 in. (45127)
- VSM Abrasive Belt, 120 Grit, Zirc, 1 x 21", PK10, Coated, 1" W, 21" L, 120 Grit, Fine, Zirconia, ZK713X (138840)
- PFERD 4" x 2" POLINOX® Non-Woven Finishing Drum - 5/8-11 Thread, PNL Type -A/O 180 Grit (43189)
- 3M Cloth Belt 341D, 1inx48 in 80 X-weight, 200/pk (7010326155)
- 3M Paper Disc Roll, 400 Grit, Aluminum Oxide (7000028092)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 220 Grit 95 in. Roll (212 220A)
- 3M Hookit Blu Dsc 321U MultiH, 36159, 5, PK200 (36159)
- 3M Utility Cloth Roll, 211K, 1"X50 Yd., 200 Grit (MMM5005)
- 3M Flap Wheel 747D, Type 83, 3inx1inx1/4in P120 X-wt, 10/pk (7100033196)
- GATOR FINISHING 4733 180 Grit Plumbers Sanding Roll - 1 in. x 10 ft (761927)
- 3M Abrasive Rolls