Shop All Abrasive Rolls
3M
Full Tapered Cartridge Roll, 60 Grit
Mfr # 7100086094
Zoro # G5106319
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 1/2 in
- Series 341D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100086094
- Zoro # G5106319
- UPC # 00051144140343
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 1/2 in |
Diameter | 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Overall Length | 1 1/2 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Series 341D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 24,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Coating Coverage Closed, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, E 750 (151-29113)
- WESTWARD Double Spiral Tube Brush, 6" L, PK10 (88392)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252940194)
- NORTON ABRASIVES Steel Wool 3 Crs 12Pk (07660768118)
- 3M 3M„¢ Scotch-Brite„¢ Clean and Finish Roll 4" x 10 YDS Aluminum Oxide VFN Grit (7000046195)
- 3M Hookit Gold Disc, 01010, 3", P800gr, PK200 (01010)
- 3M Abrasive Utility Roll, Grit 240, Blue (7100219219)
- 3M Disc Roll, No Hole, 5 In, 80G, AlO, PK4 (7000118091)
- 3M Hookit Blu Dsc 321U MultiH, 36183, 6, PK200 (36183)
- 3M 3M Utility Cloth Roll, 1-1/2 W x 50 Yd, Aluminum Oxide, 80 Grit (7000118331)
- ARC ABRASIVES Abrasive Roll, 1-1/2" W x 150 ft. L, 240G (73156)
- 3M Abrasive Rolls