Shop All Abrasive Rolls
3M
Full Taper Cartridge Roll, 60Grit, Ceramic
Mfr # 7100142738
Zoro # G4578038
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Ceramic
- Backing Material Cloth
- Length 1-1/2"
- Series 747D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7100142738
- Zoro # G4578038
- UPC # 00051144807864
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1-1/2" |
Diameter | Roll Dia: 1"; Arbor Hole Dia: 1/8" |
Pilot Hole Diameter | 1/8 in |
Diameter x Length | 1/2 in Dia x 1 1/2 in L |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 1/2 in |
Overall Diameter | 1/2 in |
Overall Length | 1 1/2 in |
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series 747D, Backing Material Cloth, Backing Weight X, Grit 60, Maximum Operating Speed 24,000 RPM, Overall Diameter 1/2 in, Overall Length 1 1/2 in, Coating Coverage Closed, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Disc, Sanding, NoHole, 6In, P150G, PK100 (66261131563)
- NORTON ABRASIVES Sanding Hand Pad, Alum. Oxide, VF (66261077700)
- RAYTECH Vibratory Tumbler Bowl and Lid, 12In Dia. (23-036)
- RAYTECH Washer, For Use W/5UJF7, 5UJF8, 5UJF9, 5UJG0 (03-238)
- 3M Purple Disc, 30687, 6", 36E, PK100 (30687)
- 3M 3M Utility Cloth Roll, 1 W x 50 Yd, Aluminum Oxide, 120 Grit (7000118335)
- 3M Paper Disc Roll, 5in.dia., P220, PK250 (7100010688)
- 3M Utility Cloth, 1-1/2" x 50 yd., 100 J (60090002001)
- 3M Diamond Microfinishing PSA Film 675L, 12 (675L)
- 3M Disc Film, 180 Grit, Aluminum Oxide (82467)
- VSM Abrasive Roll, AO, 400 Grit, 2"x50 yd., Br (332676)
- 3M Abrasive Rolls