Shop All Reusable Respirators
3M
Full Facepiece Reusable Respirators 6000 Series, Without Filters
Mfr # 50051138541595
Zoro # G507467754
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mask Size Large
- Series 3M 6000 Series
- Face Seal Full Mask
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051138541595
- Zoro # G507467754
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | Large |
Details
Item | Full/Halfmask Respir |
Series | 3M 6000 Series |
Face Seal | Full Mask |
Description
3M Full Facepiece Respirators 6000 Series, Resuable bayonet style provides lowmaintenance and offers a wide field of vision These NIOSH approved respirators meet all the requirements of ANSI Z8712003 for high impact Z87 Lightweight, wellbalanced with silicone face seal enhances comfort and durability Supplied with a resealable storage bag For use with all 3M Particulate Filters and GasVapor Cartridges Cartridges, filters, parts, and accessories are sold separately
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 30" Waist Sz, 30" Inseam, Brn (102776-211-30x30)
- NMC Maltese Cross Floor Truss Sign (TBFLFP)
- RADIANS Safety Glasses, Smoke Polycarbonate Lens, Uncoated, (GX0120ID)
- TILLMAN Stick Welding Gloves, Cowhide Palm, L, PR (1015)
- 3M Half Mask Respirator, Size M (6502)
- 3M Hlf Msk Resp 7503, L, Cart, FM, OV, P100, PK2 (3PB41-4JG14)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Small (6111PA1-A)
- 3M Half Mask Respirator, Size L (6503)
- 3M Half Facepiece Respirator, 6300, L (51131-07026)
- 3M Hlf Msk Resp 6300, L, Filter, P100, PK2 (6AP71-4JG29)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, L (7701L)
- 3M Masks & Respiratory Protection