Shop All Reusable Respirators
3M
Full Facepiece Reusable Respirators 6000 Series, Without Filters
Mfr # 50051138541465
Zoro # G507658480
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Assembly and Mechanical, Chemical Clean-up, Chemical Handling, Chemical Splash, Chipping, Chiseling, Cleaning, Composite Finishing, Final Finish, Furnace Operation, Grinding, Laboratories, Machining, Masonary, Paint Preparation, Painting, Pouring/Casting, Sanding, Sawing, UV Protection, Welding; Construction, Design and Construction, Food and Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil and Gas, Pharmaceutical, Transportation
- Special Features Enhanced Comfort; Eye Protection; Full Facepiece Reusable; Large Lens for Enhanced Field of View; Hazard Type: Mold, Silica; Use with 3M Particle Filters 2000, 2200, 7000, 5000 and 3M 6000 Series Combination Cartridges; Silicone Faceseal; Compatible with 3M TR-600 and TR-800 powered air and Dual Airline supplied air systems
- Suspension 4 Point Strap Full Face Suspension
- Standards ANSI Z87.1-2010
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051138541465
- Zoro # G507658480
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | Medium |
Details
Application | Assembly and Mechanical, Chemical Clean-up, Chemical Handling, Chemical Splash, Chipping, Chiseling, Cleaning, Composite Finishing, Final Finish, Furnace Operation, Grinding, Laboratories, Machining, Masonary, Paint Preparation, Painting, Pouring/Casting, Sanding, Sawing, UV Protection, Welding; Construction, Design and Construction, Food and Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil and Gas, Pharmaceutical, Transportation |
Special Features | Enhanced Comfort; Eye Protection; Full Facepiece Reusable; Large Lens for Enhanced Field of View; Hazard Type: Mold, Silica; Use with 3M Particle Filters 2000, 2200, 7000, 5000 and 3M 6000 Series Combination Cartridges; Silicone Faceseal; Compatible with 3M TR-600 and TR-800 powered air and Dual Airline supplied air systems |
Suspension | 4 Point Strap Full Face Suspension |
Standards | ANSI Z87.1-2010 |
Respirator Connection Type | Bayonet |
Cartridges Included | No |
Full Face Suspension Type | 4 Point Strap |
Typical Application | Assembly and Mechanical, Chemical Clean-up, Chemical Handling, Chemical Splash, Chipping, Chiseling, Cleaning, Composite Finishing, Final Finish, Furnace Operation, Grinding, Laboratories, Machining, Masonary, Paint Preparation, Painting, Pouring/Casting, Sanding, Sawing, UV Protection, Welding; Construction, Design and Construction, Food and Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil and Gas, Pharmaceutical, Transportation |
Material | Silicone, Thermoplastic Elastomer (TPE) |
Item | Full Facepiece Respirator |
Exhalation Valve | Yes |
Color | Gray |
Headgear Included | Full Facepiece |
Number of Suspension Points | 4 Point Strap Full Face Suspension |
Description
3M Full Facepiece Respirators 6000 Series, Resuable bayonet style provides lowmaintenance and offers a wide field of vision These NIOSH approved respirators meet all the requirements of ANSI Z8712003 for high impact Z87 Lightweight, wellbalanced with silicone face seal enhances comfort and durability Supplied with a resealable storage bag For use with all 3M Particulate Filters and GasVapor Cartridges Cartridges, filters, parts, and accessories are sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Sign Base, U-Channel, Bolt Down, Portable (100000)
- BOUTON OPTICAL Safety Glasses, Clear Uncoated (250-06-0080)
- SANITA PROFESSIONAL Patent Leather Women's Closed Back Clog in Red, Size 8.5-9, PR (457406W-004-40)
- UNCLE MIKES Duty Belt, Deluxe, S (88231)
- 3M Ultimate FX Full Facepiece Reusable Respirator, FF-400 Series, Includes Speaking Diaphragm, Black, L (FF-403)
- 3M 3M™ 6200 Half Face Respirator - Medium, Black, 24/Case (OCS6200)
- 3M Half Facepiece Respirator Assemblies 6000 Series, With Filters (50051131070023)
- 3M Half Facepiece Reusable Respirator 6200 (MMM7025)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Medium (6800)
- 3M Full Face Respirator, 6000 Series, M (6800DIN)
- 3M Half Facepiece Reusable Respirator 6100 (MMM7024)
- 3M Masks & Respiratory Protection