Shop All Hard Hats
3M
Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red
Mfr # H-805SFV-UV
Zoro # G003927592
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Series H-800
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | SecureFit(TM) Full Brim Vented Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | H-800 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Red |
Head Protection Venting | Yes |
Standards | ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1 |
ANSI Electrical Class | C |
ANSI Classification | Type 1, Class C |
Includes | Sweatband, Uvicator |
CSA Class | C |
CSA Type | 1 |
Reverse Donning | Yes |
ANSI Impact Type | 1 |
Weight | 14 oz |
Application | General Purpose |
Features | UV Indicator, Vented, Wraparound Brim |
Head Protection Brand | 3M |
Description
Full Brim Hard Hat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Chemical Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 486A32 (486A32)
- CONDOR Welding Jacket, Brown, Leather, L (2AJ40)
- XENON Safety Glasses, Blue Uncoated (SG-14M)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-423)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Orange (H-806SFV-UV)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Green (H-804SFV-UV)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Navy (H-810SFV-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-704SFV-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-705FR-UV)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Hi-Vis Green (X5014V-ANSI)
- MILWAUKEE TOOL Front Brim Vented Hard Hat w/BOLT Accessories – Type 1 Class C (48-73-1001)
- 3M Head Protection