Shop All Hard Hats
3M
Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Navy
Mfr # H-810SFV-UV
Zoro # G803927594
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits Most
- Series H-800
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | SecureFit(TM) Full Brim Vented Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Series | H-800 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 4 |
Color | Navy |
Head Protection Venting | Yes |
Standards | ANSI Z87.1, ANSI/ISEA Z89.1, CSA Z94.1 |
Reverse Donning | Yes |
CSA Type | 1 |
ANSI Electrical Class | C |
Application | General Purpose |
CSA Class | C |
Weight | 14 oz |
ANSI Classification | Type 1, Class C |
Includes | Sweatband, Uvicator |
ANSI Impact Type | 1 |
Features | UV Indicator, Vented, Wraparound Brim |
Head Protection Brand | 3M |
Description
Full Brim Hard Hat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Heat Resistant Glove, Leather Plm, XL, PK12 (SCPSCLP/XL)
- ZORO SELECT Back Support, L, 36 to 42 In (1909L)
- BDG Goatskin Driver w/ Cut Resistant Liner, Size XL (20-9-1871-XL)
- SOUND STOPPER Noise Reduction Panel, 50ftL, Gray, Fbrglss (15012148)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (H-802SFV-UV)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Orange (H-807SFV-UV)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Orange (H-806SFV-UV)
- 3M Front Brim Hard Hat, Type 1, Class C (76448-NUV-H702VL)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Yellow (H-809SFV-UV)
- 3M FULL BRIM HARD HAT WHITE (CHH-FB-R-W6-SL)
- LIFT SAFETY Briggs Short Brim Vented White (HBSC-7W)
- 3M Head Protection