Shop All Hard Hats
This Product is Discontinued
3M
Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White, 2 PK (Discontinued)
Mfr # 10078371657755
Zoro # G2445330
This Product is Discontinued
Key Features
- Head Protection Style Full Brim
- Head Protection Material HDPE
- Fits Hat Size One Size Fits All
- Hard Hat ANSI Type 1
- Hard Hat ANSI Class G, E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits All |
Details
Item | Hard Hat |
Head Protection Style | Full Brim |
Head Protection Material | HDPE |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | G, E |
ANSI Classification | Type 1, Class E |
Description
3M H-800 Series Full Brim Hard Hat With Ratchet System Is Comfortable, Tough And Lightweight Protective Headgear That Helps Protect The Head From Small Falling Objects And Fixed Objects That May Be Bumped Into. The 4-Point Suspension System Has Unique Features That Allows For A Customized Height And Fit That Best Suits The Individual Needs Of The Wearer, Allowing For Simple Adjustments. A 3-Level Height Adjustment Allows Workers To Customize The Fit.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.