Shop All Harnesses
3M
Full Body Harness, Vest Style, XL
Mfr # 1112172
Zoro # G9169186
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Size XL
- Series Delta(TM)
- Harness Style Vest
- Brand and Series 3M(TM) DBI-SALA(R) Delta(TM)
- Torso Adjustment Revolver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Harness Size | XL |
Details
Harness Sizing | XL |
Item | Full Body Harness |
Series | Delta(TM) |
Harness Style | Vest |
Brand and Series | 3M(TM) DBI-SALA(R) Delta(TM) |
Torso Adjustment | Revolver |
Webbing Materials | Polyester |
Webbing Material | Polyester |
Hardware Material | Stainless Steel, Zinc Plated Steel |
Leg Strap Buckles | Grommet |
Weight Capacity | 420 lb. |
Harness Color | Yellow |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Harness Color Yellow, Harness Sizing XL, Leg Strap Buckles Tongue, Torso Adjustment Revolver, Weight Capacity 420 lb, Hardware Material Stainless Steel, Steel, Series Delta(TM), Webbing Material Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S (3NA/SBK)
- AZAR DISPLAYS 5"W x 7"H Three-Sided Revolving Sign Holder (193722)
- PIG Sign, 10" H, 14" L, Polyethylene (SGN2035-10X14-PLS)
- 3M Breathing Tube, 36" (BE-324)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBBDPUG)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AC-TB-BDP/UGN)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161511)
- HONEYWELL NORTH Miller® H500 Harness Industry Comfort, L/XL (H5IC221102)
- PEAKWORKS Full Body Harness, Universal, Polyester (V8002230)
- 3M Fall Protection