Shop All Harnesses
3M
Full Body Harness, Vest Style, S
Mfr # 1112170
Zoro # G9169247
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Color Yellow
- Series Delta(TM)
- Harness Style Vest
- Weight Capacity 420 lb.
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Harness Sizing | S |
Harness Color | Yellow |
Series | Delta(TM) |
Harness Style | Vest |
Weight Capacity | 420 lb. |
Webbing Material | Polyester |
Leg Strap Buckles | Grommet |
Item | Full Body Harness |
Hardware Material | Stainless Steel, Zinc Plated Steel |
Torso Adjustment | Revolver |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Harness Color Yellow, Harness Sizing S, Leg Strap Buckles Tongue, Torso Adjustment Revolver, Weight Capacity 420 lb, Hardware Material Stainless Steel, Steel, Series Delta(TM), Webbing Material Polyester
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINTIE TECHNOLOGIES Prefilter, Polyester, PAB 1000, PK40 (PABFP1K)
- HEALTHSMART Shoe Horn, Wht, Steel, Latex Free (640-8174-1900HS)
- HEXARMOR Cold Protection Cut-Resistant Gloves, C100 Thinsulate Lining, 3XL (4063-XXXL (12))
- DIXON Double Male Pin Lug BR, 2.5"NSTx2.5"NST (DMP2525F)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (SW280-QC-2X)
- CONDOR Full Body Harness, Universal, Polyester (35KU78)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CS221022)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112568)
- 3M DBI-SALA Arc Flash Full Body Harness, S, Nylon (1110795)
- 3M Harnesses