Shop All Supplied Air System Accessories
3M
Front Mount Kit
Mfr # SA-1000
Zoro # G4838653
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Regulator SA 1009, Breathing Tube SA 1500, Waist Belt GVP 127
- Brand and Series 3M Supplied Air
- Color Black
- Series Supplied Air
- Compatible with Brand 3M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # SA-1000
- Zoro # G4838653
- UPC # 00051138462703
- Country of Origin United States
- Category Supplied Air System Accessories
Details
Item | Constant Flow High Pressure Dual Airline Front-Mounted Adaptor Kit |
Includes | Air Regulator SA 1009, Breathing Tube SA 1500, Waist Belt GVP 127 |
Brand and Series | 3M Supplied Air |
Color | Black |
Series | Supplied Air |
Compatible with Brand | 3M |
Description
Constant Flow High Pressure Dual Airline Front-Mounted Adaptor Kit, Supplied Air, Compatible with Brand 3M, Includes Air Regulator SA 1009, Breathing Tube SA 1500, Waist Belt GVP 127
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Drop Thru Anchor, Steel, 6 ft L, 6" W (74946)
- PIP Nitrile Coated Gloves, Palm Coverage, White/Gray, XL, PR (34-225/XL)
- JUSTRITE 5 gal Red Steel Type II Safety Can Flammables (7350110)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (CL2ML2X3)
- 3M Versaflo Vortex Cooling Assembly V-100SR (V-100SR)
- 3M Schrader Plug, 1/4" FPT, W-3183-2, PK2 (W-3183-2)
- 3M Versaflo Regulating Valve Assembly (V-300)
- 3M Helmet Knob, Universal, Black (M-146SG)
- 3M Airline Hose, 25 ft., 1/2 In. Dia. (W-3020-25)
- 3M Heating Assembly, Stainless Steel (V-200)
- ALLEGRO INDUSTRIES Service Kit (9700-55)
- 3M Supplied Air System Accessories