Shop All Hard Hats
3M
Front Brim Hard Hat, Type 1, Class G, Ratchet (4-Point), White
Mfr # H-701T
Zoro # G7113386
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material Glass-Reinforced Nylon
- Fits Hat Size 6-5/8 to 7-3/4
- Series H-700T
- Head Protection Suspension Type Ratchet (4-Point)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | 6-5/8 to 7-3/4 |
Description
Hard Hat, ANSI Classification Type 1, Class G, Head Protection Style Front Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6 5/8 to 7 3/4, Head Protection Material Glass-Reinforced Nylon, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI/ISEA Z89.1-2014, Series Elevated Temperature
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Red, Danger, 3in (14998)
- FALLTECH Arc-Flash Rated Full Body Harness, Universal, Nomex(R) (7051)
- LYLE Fire Extinguisher Sign, 10x7 In. (U1-1060-RD_7X10)
- KEEN Size 7 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Orange (H-806SFV-UV)
- 3M H-801V White 4-Point Ratchet Suspension Vented Full Brim Hard Hat (399H801V)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Hi-Viz Yellow (H-809SFV-UV)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Red (X5005V-ANSI)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Gray (H-808SFR-UV)
- 3M Front Brim Hard Hat, Type 1, Class C (76448-NUV-H702VL)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Yellow (H1-CH-02)
- 3M Hard Hats