Shop All Hard Hats
This Product is Discontinued
3M
Front Brim Hard Hat, Type 1, Class E, Ratchet, White, 6 PK (Discontinued)
Mfr # CHH-V-R-W6-PS
Zoro # G5989477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Protection Style Cap
- Head Protection Material Breathable Foam Brow Pad
- Fits Hat Size One Size Fits All
- Series Pro
- Suspension Adjustment Type Ratchet Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Hat Size | One Size Fits All |
Details
Item | Hard Hat |
Head Protection Style | Cap |
Head Protection Material | Breathable Foam Brow Pad |
Series | Pro |
Suspension Adjustment Type | Ratchet Adjustment |
Color | White |
Standards | ANSI/ISEA Z89.1; CSA Z94.1 |
Hard Hat ANSI Type | 1 |
Hard Hat ANSI Class | C, G, E |
ANSI Classification | Type 1, Class E |
Description
Vented Hard Hat with Ratchet Adjust,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.