Shop All Hard Hats
3M
Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White
Mfr # X5001-ANSI
Zoro # G5722247
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Protection Style Front Brim
- Head Protection Material ABS
- Fits Hat Size One Size Fits Most
- Series X5000
- Suspension Adjustment Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Hat Size | One Size Fits Most |
Details
Item | Non-Vented Hard Hat |
Head Protection Style | Front Brim |
Head Protection Material | ABS |
Series | X5000 |
Suspension Adjustment Type | Ratchet |
Number of Suspension Points | 6 |
Color | White |
Head Protection Venting | No |
Hard Hat ANSI Type | 1 |
Standards | ANSI Z89.1 |
Hard Hat ANSI Class | E |
Includes | Replaceable Brow Pad, Uvicator |
ANSI Classification | Type 1, Class E |
Graphics | None |
Accessory Slots | Yes |
ANSI Electrical Class | E |
Head Protection Graphics | No Graphics |
ANSI Impact Type | 1 |
Application | Any Commercial Trade That Works At Height, Construction, Manufacturing, Oil, Gas and Wind Utilities, Forestry, Telecommunication |
Accessory Mounting Options | Side-Slots |
High-Visibility | No |
Features | Accessory Slots, Pressure Diffusion Technology, Replaceable Brow Pad, UV Indicator; 4-point chin strap with buckle and selector |
Head Protection Brand | 3M |
Description
Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size One Size Fits Most, Head Protection Material ABS, Accessory Mounting Options Side-Slots, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1, Series SecureFit(TM) X5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY SAS Safety 5155 Replacement Visor 5145 -Clear (SAS-5155)
- CONDOR Glove Liners, Poly/Cotton, Universal, PK100 (2UUA4)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 43YT08, PR (341S-06-V)
- NMC Danger Nitrogen Sign, D342RB (D342RB)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (X5007-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (X5014-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (X5004-ANSI)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-704SFV-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-701SFV-UV)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Red (H-805SFR-UV)
- PIP Safety Helmet (280-EV6161-CH-11)
- 3M Hard Hats